This product requires certification to purchase.

1 gal. Bulls Eye 1-2-3® Water Based Primer

Rust-Oleum®

Bulls Eye 1-2-3 1 gal. Bulls Eye 1-2-3® Water Based Primer

  • Fast #
  • Part #Z2001
  • Item #7964475
  • Manufacturer Part #2001
3.9 out of 5 Customer Rating
Brand image
Rust-Oleum®

Bulls Eye 1-2-3 1 gal. Bulls Eye 1-2-3® Water Based Primer

  • Fast #
  • Part #Z2001
  • Item #7964475
  • Manufacturer Part #2001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for interior and exterior industrial surfaces including metal, wood, plastic and more
  • Modified alkyd formula is durable enough for critical areas and meets USDA requirements for incidental food contact
  • Dries to the touch in 10 minutes and provides twice the coverage compared to leading competitive paints
  • Withstands temperatures up to 200 degrees Fahrenheit and resists chipping, fading and peeling
  • Features an extra-wide finger tip spray tip and any-angle spray technology
  • Gloss, durable finish that provides good color and sheen retention
  • Requires Certification
Dimensions & Measurements
Depth
6-11/16 in
Height
7-5/8 in
Length
6-11/16 in
Size
1 gal
Width
6-11/16 in
Characteristics & Features
Collection
Bulls Eye 1-2-3
Color Finish Category
Whites
Color Finish Name
White
Material
Styrenated Acrylic, Water Based
Warranty & Product Information
Application
Drywall, Wood, Masonry
Cradle to Cradle
No
NSF Certified
No
Product Type
Primer
Type
Z2001
UPC
047719020011