This product requires certification to purchase.

Dull Aluminum Multi-Purpose Enamel Spray Paint

Rust-Oleum®

Dull Aluminum Multi-Purpose Enamel Spray Paint

  • Fast #
  • Part #R1614830
  • Item #1815122
  • Manufacturer Part #1614830
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Dull Aluminum Multi-Purpose Enamel Spray Paint

  • Fast #
  • Part #R1614830
  • Item #1815122
  • Manufacturer Part #1614830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray.
  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • Use indoors and out on wood, metal, masonry and more.
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Comfort tip reduces finger fatigue
  • Protects against chipping, cracking and peeling
  • Meets USDA requirements for incidental food contact
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Finish more area in less time with fewer cans
  • Requires Certification
Dimensions & Measurements
Height
7-7/8 in
Size
12 oz
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Dull Aluminum
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Commercial, Indoor, Outdoor
Product Type
Hydrant Spray Paint
UPC
020066161484