This product requires certification to purchase.

15 oz. Enamel Spray Paint in White Clean Metal Primer

Rust-Oleum®

High Performance® V2100 System 15 oz. Enamel Spray Paint in White Clean Metal Primer

  • Fast #
  • Part #R209566
  • Item #2925186
  • Manufacturer Part #209566
4 out of 5 Customer Rating
Brand image
Rust-Oleum®

High Performance® V2100 System 15 oz. Enamel Spray Paint in White Clean Metal Primer

  • Fast #
  • Part #R209566
  • Item #2925186
  • Manufacturer Part #209566
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Works on interior wood, metal, plaster, masonry, and unglazed ceramic
  • Stops Rust formula prevents rust for long-lasting performance
  • Fast drying, durable and chip resistant for a quality finish
  • Adds a beautiful, reflective, metallic shine to surfaces
  • Features any-angle spray technology with comfort tip for easier application
  • For best results, apply 2 or more light coats a few minutes apart
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-5/8 in
Diameter
2-5/8 in
Height
9-1/2 in
Length
2-5/8 in
Size
15 oz
Weight
1.22 lb
Width
2-5/8 in
Characteristics & Features
Collection
High Performance® V2100 System
Color Finish Category
Whites
Color Finish Name
White Clean Metal Primer
Material
Alkyd, Acrylic
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
Application
Metal
CARB OTC LEED Compliant
No
Cradle to Cradle
No
Product Type
Spray Paint
UPC
020066124083