This product requires certification to purchase.

15 oz. Enamel Spray Primer in Grey Primer

Rust-Oleum®

High Performance® V2100 System 15 oz. Enamel Spray Primer in Grey Primer

  • Fast #
  • Part #RV2182838
  • Item #1814948
  • Manufacturer Part #V2182838
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

High Performance® V2100 System 15 oz. Enamel Spray Primer in Grey Primer

  • Fast #
  • Part #RV2182838
  • Item #1814948
  • Manufacturer Part #V2182838
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • This V2100 system paint is the ultimate spray paint for metal with better gloss retention, coverage and dry time than other industrial rust-preventive spray paints
  • Provides superior resistance to chipping, cracking and peeling; offers superior hide and color retention, and results in a smooth, durable, long-lasting finish
  • Rust-proof guarantee
  • Reversible rotation
  • Bases are sold separately
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-1/2 in
Size
15 oz
Characteristics & Features
Collection
High Performance® V2100 System
Color Finish Category
Greys
Color Finish Name
Grey Primer
Warranty & Product Information
Application
Outdoor
Product Type
Enamel Spray Primer
UPC
020066001292