This product requires certification to purchase.

APWA Caution Blue Inverted Marking Paint

Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System APWA Caution Blue Inverted Marking Paint

  • Fast #
  • Part #R203022V
  • Item #9808262
  • Manufacturer Part #203022V
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System APWA Caution Blue Inverted Marking Paint

  • Fast #
  • Part #R203022V
  • Item #9808262
  • Manufacturer Part #203022V
5 out of 5 Customer Rating

X Points

Color Finish Name: Caution Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Dries in under 5 minutes
  • Requires Certification

Specifications

Application:
Grass, Gravel, Concrete, Pavement, Dirt
CARB OTC LEED Compliant:
No
Collection:
Industrial Choice™ Precision Line® M1600 System
Color Finish Category:
Blues
Color Finish Name:
Caution Blue
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
90
Product Type:
Marking Spray, Solvent Based
Size:
17 oz
UPC:
020066008512