This product requires certification to purchase.

High Visibility Yellow Inverted Marking Paint

Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System High Visibility Yellow Inverted Marking Paint

  • Fast #
  • Part #R203025V
  • Item #9808229
  • Manufacturer Part #203025V
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System High Visibility Yellow Inverted Marking Paint

  • Fast #
  • Part #R203025V
  • Item #9808229
  • Manufacturer Part #203025V
5 out of 5 Customer Rating

X Points

Color Finish Name: High Visibility Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Dries in under 5 minutes
  • Requires Certification
Dimensions & Measurements
Size
17 oz
Characteristics & Features
Collection
Industrial Choice™ Precision Line® M1600 System
Color Finish Category
Yellows
Color Finish Name
High Visibility Yellow
Material
Aerosol
Material Type
Alkyd
Electrical & Operational Information
Maximum Temperature
90
Warranty & Product Information
Application
Grass, Gravel, Concrete, Pavement, Dirt
CARB OTC LEED Compliant
No
Product Type
Marking Spray, Solvent Based
UPC
020066008543