This product requires certification to purchase.

1 gal Oil Base Paint

Rust-Oleum®

Professional 1 gal Oil Base Paint

  • Fast #
  • Part #R7543402
  • Item #6384809
  • Manufacturer Part #7543402
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Professional 1 gal Oil Base Paint

  • Fast #
  • Part #R7543402
  • Item #6384809
  • Manufacturer Part #7543402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Works on interior wood, metal, plaster, masonry, and unglazed ceramic
  • Stops Rust formula prevents rust for long-lasting performance
  • Fast drying, durable and chip resistant for a quality finish
  • Adds a beautiful, reflective, metallic shine to surfaces
  • Features any-angle spray technology with comfort tip for easier application
  • For best results, apply 2 or more light coats a few minutes apart
  • Requires Certification
Dimensions & Measurements
Depth
6-5/8 in
Height
7-5/8 in
Length
6-5/8 in
Size
1 gal
Width
6-5/8 in
Characteristics & Features
Collection
Professional
Color Finish Category
Yellows
Color Finish Name
Safety Yellow, Gloss
Material
Modified Alkyd, Oil Based
Warranty & Product Information
Application
Indoor, Outdoor, Metal
Cradle to Cradle
No
NSF Certified
No
Product Type
Enamel Paint
UPC
200667543418