This product requires certification to purchase.

Safety Blue DTM Acrylic Enamel Paint 1 gal

Rust-Oleum®

Safety Blue DTM Acrylic Enamel Paint 1 gal

  • Fast #
  • Part #R314209
  • Item #10185857
  • Manufacturer Part #314209
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Safety Blue DTM Acrylic Enamel Paint 1 gal

  • Fast #
  • Part #R314209
  • Item #10185857
  • Manufacturer Part #314209
5 out of 5 Customer Rating

X Points

Color Finish Name: Safety Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for interior/exterior direct-to-metal (DTM) applications including trim, structural steel, machinery, equipment and more
  • Water-based formula can be applied in temperatures down to 50 degrees Fahrenheit
  • Protects surfaces in mild to moderate industrial settings
  • Coverage: 150 to 270 square feet per gallon
  • Fast dry time: 15 minutes to the touch
  • Applies with very little brush drag and lays out evenly when applied by roller
  • VOC: less than 250 g/l. Meets USDA requirements for incidental food contact.
  • Requires Certification
Dimensions & Measurements
Size
1 gal
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Safety Blue
Warranty & Product Information
UPC
020066344979