This product requires certification to purchase.

3.5 gal Concrete Patching Compound in Grey

Rust-Oleum®

TurboKrete® 3.5 gal Concrete Patching Compound in Grey

  • Fast #
  • Part #R5494323
  • Item #1815008
  • Manufacturer Part #5494323
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

TurboKrete® 3.5 gal Concrete Patching Compound in Grey

  • Fast #
  • Part #R5494323
  • Item #1815008
  • Manufacturer Part #5494323
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easily repair deep holes and cracks
  • Includes 100% solids epoxy patch kit is designed for floors exposed to heavy traffic and intermittent chemicals
  • Protects against abrasion, impact and most chemicals with no sealer required
  • Creates an extremely hard surface, 3 to 4 times stronger than concrete
  • Dries quickly and can accept light traffic in 1-1/2 to 4 hours and heavy traffic in 6 to 8 hours
  • For interior/exterior use on damaged or severely spalled floors, curbs, ramps, etc
  • Odorless
  • Easy mix kit includes base, activator and aggregate
  • Kit size: large (0.30 cu ft)
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
12 in
Size
3.5 gal
Width
12 in
Characteristics & Features
Collection
TurboKrete®
Color Finish Category
Greys
Color Finish Name
Light Grey
Warranty & Product Information
Application
Indoor, Outdoor
Product Type
Concrete Patching Kit
UPC
020066157906