This product requires certification to purchase.

High Gloss Black DTM Alkyd Enamel Paint 1 gal

Rust-Oleum®

V7400 System High Gloss Black DTM Alkyd Enamel Paint 1 gal

  • Fast #
  • Part #R245403
  • Item #4930080
  • Manufacturer Part #245403
3.1 out of 5 Customer Rating
Brand image
Rust-Oleum®

V7400 System High Gloss Black DTM Alkyd Enamel Paint 1 gal

  • Fast #
  • Part #R245403
  • Item #4930080
  • Manufacturer Part #245403
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Black, High Gloss Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Acrylic paints clean up with water versus paint thinner or mineral spirits for alkyd paints
  • Direct-To-Metal paint that can be applied over clean bare metal without the need for a prime coat
  • High-gloss finish
  • One-coat coverage
  • Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact, accepted for use in federally registered Canadian food facilities, VOC Lesser than 340 g/l
  • Requires Certification
Dimensions & Measurements
Height
7-3/4 in
Length
6-5/8 in
Size
1 gal
Width
6-5/8 in
Characteristics & Features
Collection
V7400 System
Color Finish Category
Blacks
Color Finish Name
Black, High Gloss
Material
Modified Alkyd, Solvent
Warranty & Product Information
Application
Industrial, General Plant Maintenance, Pipe, Water Towers, Metal
Product Type
Enamel Paint
UPC
020066172817