This product requires certification to purchase.

High Gloss White DTM Alkyd Enamel Paint 1 gal

Rust-Oleum®

V7400 System High Gloss White DTM Alkyd Enamel Paint 1 gal

  • Fast #
  • Part #R245406
  • Item #6385854
  • Manufacturer Part #245406
3.6 out of 5 Customer Rating
Brand image
Rust-Oleum®

V7400 System High Gloss White DTM Alkyd Enamel Paint 1 gal

  • Fast #
  • Part #R245406
  • Item #6385854
  • Manufacturer Part #245406
3.6 out of 5 Customer Rating

X Points

Color Finish Name: High Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Acrylic paints clean up with water versus paint thinner or mineral spirits for alkyd paints
  • Direct-To-Metal paint that can be applied over clean bare metal without the need for a prime coat
  • High-gloss finish
  • One-coat coverage
  • Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact, accepted for use in federally registered Canadian food facilities, VOC Lesser than 340 g/l
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-3/4 in
Size
1 gal
Characteristics & Features
Collection
V7400 System
Color Finish Category
Whites
Color Finish Name
High Gloss White
Warranty & Product Information
Application
Indoor, Outdoor
NSF Certified
No
Product Type
Enamel Paint
UPC
020066172831