This product requires certification to purchase.

4 Ton - EcoNet® Enabled Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1

Ruud

4 Ton - EcoNet® Enabled Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #RUA19AY48AJVCA
  • Item #11610241
  • Manufacturer Part #UA19AY48AJVCA
4.1 out of 5 Customer Rating
Brand image
Ruud

4 Ton - EcoNet® Enabled Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #RUA19AY48AJVCA
  • Item #11610241
  • Manufacturer Part #UA19AY48AJVCA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • EcoNet® Enabled: Automatic system configuration and optimization
  • PlusOne® Diagnostics & Bluetooth1 Connectivity: With the Ruud Contractor & EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
  • Brushless DC Condenser Motors (BLDC): Enhances reliability and allows for easier serviceability
  • Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
  • PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space-provides a minimum working area of 27-square inches for easier access
  • PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels – makes repairs easier and faster
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1590 ft3/min
Tonnage
4 Ton
Weight
255 lb
Characteristics & Features
A2L Compatible
Yes
Communicating
Communicating
Compressor Type
Scroll
Refrigerant
R-454B
SEER2
19
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
45500
Compressor Stages
Variable Speed
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
RUA19AY48AJVCA
UPC
662021724985