40 gal. Short 40 MBH Residential Natural Gas Water Heater
40 gal. Short 40 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- .65 - .69 UEF and ENERGY STAR® rated
- FHR: 66 - 84 gallons
- Self-Diagnostic Electronic gas control for improved monitoring and service
- Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
- Premium grade anode rod provides long-lasting tank protection
- Certified to 10,100 feet above sea level (50-gallon 50K BTU/h model certified to 5,999 feet above sea level)
- Dual certified for both potable water and space heating
- 8-Year limited tank and parts warranty; with ProtectionPlus® the 8-year limited tank warranty becomes 12-year
- 24 VAC flue damper, 110 VAC outlet required; Includes 19-foot cord, 3-prong plug
Specifications
- Application:
- Residential
- Capacity:
- 40 gal
- Depth:
- 23
- First Hour Rating:
- 66
- Fuel Type:
- Natural Gas
- Height:
- 54
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RPRO+G40S40NRU62
- UPC:
- 020352628622
- Uniform Energy Factor (UEF):
- 0.58
- Water Heater Capacity Range:
- 30 - 40 gal
- Weight:
- 135