40 gal. Tall 40 MBH Residential Natural Gas Water Heater
40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Product Details
Product Details
- More hot water at a low operating cost and .58 - .66 UEF
- FHR: 51 - 105 gallons and Recovery: 30.3 to 61.0 GPH at a 90° F rise, depending on model
- Exclusive Guardian System™ Maintenance free protective control system that disables the heater in the presence of flammable vapor
- Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
- Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
- EverKleen® patented system fights sediment build-up
- All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
- Enhanced flow brass drain valve
- Temperature and pressure relief valve included
- 6-Year limited tank and parts warranty, with ProtectionPlus® the 6-year limited tank warranty becomes 10-year
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 40 gal
- Depth:
- 19-1/2 in
- First Hour Rating:
- 84
- Height:
- 60 in
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RPROG4040NRU62
- UPC:
- 020352630519
- Uniform Energy Factor (UEF):
- 0.66
- Water Heater Capacity Range:
- 30 - 40 gal