This product requires certification to purchase.

50 gal Tall Hybrid Electric Heat Pump Water Heater

Ruud

50 gal Tall Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RH50T2RU310BM458
  • Item #11499639
  • Manufacturer Part #700458
3.7 out of 5 Customer Rating
Brand image
Ruud

50 gal Tall Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RH50T2RU310BM458
  • Item #11499639
  • Manufacturer Part #700458
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Capacity:
50 gal
First Hour Rating:
67
Power Source:
Electric
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
020352700458
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall