This product requires certification to purchase.

50 gal. Hybrid Electric Heat Pump Water Heater

Ruud

50 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH50T2RU350BM790
  • Item #11743562
  • Manufacturer Part #703790
5 out of 5 Customer Rating
Brand image
Ruud

50 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH50T2RU350BM790
  • Item #11743562
  • Manufacturer Part #703790
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Earn ENERGY STAR® and Zero Energy Ready Home tax credits up to $5,000 per build.
  • New top water connections and a duct-ready design make installation faster and more flexible
  • High Efficiency - 3.5 UEF
  • Meets NEAA Tier 3 requirements
  • IECC and Title 24 Ready
  • Exceeds ENERGY STAR® and DOE Zero Energy Ready Home water heater efficiency requirements
  • Maximize Energy Design Rating/HERS
  • 10-year limited tank and parts warranty
  • Requires Certification
  • Green


Specifications

AMP:
24
Capacity:
50 gal
Energy Star Compliant:
Yes
First Hour Rating:
67
Number of Elements:
2
Power Source:
Electric
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
UPC:
020352867267
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Hybrid, Heat Pump
Wireless Communication:
Wi-Fi