This product requires certification to purchase.

50 gal. Tall 38 MBH Residential Natural Gas Water Heater

Ruud

50 gal. Tall 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5038NRU60TT804
  • Item #11499635
  • Manufacturer Part #693804
5 out of 5 Customer Rating
Brand image
Ruud

50 gal. Tall 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5038NRU60TT804
  • Item #11499635
  • Manufacturer Part #693804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • .58 - .66 UEF
  • FHR: 51 - 105 gallons
  • Recovery: 30.3 to 61.0 GPH at a 90° F rise, depending on model
  • Exclusive Guardian System™ Maintenance free protective control system that disables the heater in the presence of flammable vapor
  • Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
  • Premium grade anode rod provides long-lasting tank protection
  • All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
  • EverKleen® patented system fights sediment build-up
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • 6-Year limited tank and parts warranty, with ProtectionPlus® the 6-year limited tank warranty becomes 10-year
  • Requires Certification

Specifications

Application:
Residential
Capacity:
50 gal
First Hour Rating:
85
Fuel Type:
Natural Gas
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RPROG5038NRU60TT
UPC:
020352693804
Uniform Energy Factor (UEF):
0.64
Water Heater Capacity Range:
41 - 50 gal