This product requires certification to purchase.

75 gal. Residential Propane Gas Water Heater

Ruud

75 gal. Residential Propane Gas Water Heater

  • Fast #
  • Part #R+G7576PRU636191
  • Item #11499638
  • Manufacturer Part #636191
5 out of 5 Customer Rating
Brand image
Ruud

75 gal. Residential Propane Gas Water Heater

  • Fast #
  • Part #R+G7576PRU636191
  • Item #11499638
  • Manufacturer Part #636191
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Recovery Capacity: 72.8 gallons per hour (delivers approximately 100 gallons of hot water in the first hour for 75-gallon models
  • Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
  • Guardian System™ & Sensor and Exclusive air/fuel shut-off device; Maintenance free – no filter to clean. Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Premium grade anode rod provides long-lasting tank protection
  • All models are certified for applications up to 8,500 feet above sea level
  • Enhanced-flow brass drain valve
  • Side water connections for space heating applications
  • 8-Year limited tank and parts warranty; with ProtectionPlus® the 8-year limited tank warranty becomes 12-year
  • Requires Certification

Specifications

Application:
Residential
Capacity:
75 gal
Depth:
26-1/4
First Hour Rating:
100
Fuel Type:
Propane
Height:
60
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RPROG7576PRU636191
UPC:
020352636191
Uniform Energy Factor (UEF):
0.61
Water Heater Capacity Range:
51 - 100 gal
Weight:
320