This product requires certification to purchase.

40 gal. 4.5kW Residential Electric Water Heater

Ruud

Achiever® 40 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE40M2RU95651682
  • Item #11662707
  • Manufacturer Part #651682
3.5 out of 5 Customer Rating
Brand image
Ruud

Achiever® 40 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE40M2RU95651682
  • Item #11662707
  • Manufacturer Part #651682
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Professional Achiever® electric water heaters are engineered for longer life – resistored heating elements and premium grade anode rod
  • Isolated tank design reduces conductive heat loss
  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Exclusive diagnostic system with glowing LEDs that verify heating element operation. LEDs pin point the exact location of functioning or nonfunctioning heating elements
  • Premium grade anode rod provides long-lasting tank protection
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Ruudglas® tank lining resists corrosion and prolongs tank life
  • EverKleen® self cleaning device fights harmful sediment build-up with a high- velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
40 gal
Water Heater Capacity Range
30 - 40 gal
Weight
106 lb
Characteristics & Features
Antimicrobial
No
Collection
Achiever®
Number of Elements
2
Water Heater Type
Residential
Electrical & Operational Information
First Hour Rating
55
Power Source
Electric
Volts
240V
Watts
4500 W
Warranty & Product Information
Application
Residential
Type
RE40M2RU95651682
Uniform Energy Factor (UEF)
0.93
UPC
020352651682