50 gal. Tall 65 MBH Residential Natural Gas Water Heater
Achiever Plus™ 50 gal. Tall 65 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Professional Achiever Plus® Power Direct Vent gas water heaters are a perfect choice for tight construction and indoor air quality
- Self-Diagnostic System: Electronic gas control for improved monitoring and service
- Eco-friendly burner, low NOx design
- Two pipe system: one pipe pulls in outside air for combustion and the other exhausts combustion gases
- 120 VAC powered whisper quiet blower
- Protective control system that disables the heater in the presence of flammable vapor accumulation
- PVC, ABS, or CPVC vent and air inlet options
- Vertical or horizontal vent and air inlet system configurations
- Premium grade anode rod provides long-lasting tank protection
- Temperature and pressure relief valve included
Documents
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 65000
- Capacity:
- 50 gal
- Collection:
- Achiever Plus™
- Depth:
- 31
- First Hour Rating:
- 111
- Fuel Type:
- Natural Gas
- Height:
- 59
- MBH:
- 65
- Type:
- R+G5065NRU62PDV051
- UPC:
- 020352624051
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Power Direct Vent
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall, Residential
- Weight:
- 207