This product requires certification to purchase.

3 Ton Single Stage Commercial Packaged Heat Pump

Ruud

Achiever® Series 3 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPCZR036ACT000ACA
  • Item #9894834
  • Manufacturer Part #RHPCZR036ACT000ACAA0
3.2 out of 5 Customer Rating
Brand image
Ruud

Achiever® Series 3 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPCZR036ACT000ACA
  • Item #9894834
  • Manufacturer Part #RHPCZR036ACT000ACAA0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal sideflow
  • Forkable base rails for easy handling and lifting
  • MicroChannel evaporator and condenser coil
  • Over-flow condensate sensor
  • PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • Two-piece control door
  • Requires Certification
Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Louvered
Collection
Achiever® Series
Configuration
Convertible
Refrigerant
R-410A
SEER
14.0
Electrical & Operational Information
Compressor Stages
Single Stage
Power Source
Electric
Warranty & Product Information
Application
Commercial
UPC
662021641855