This product requires certification to purchase.

5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Ruud

Commercial Achiever® Series 5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGECZR060ADT122ACA
  • Item #9894838
  • Manufacturer Part #RGECZR060ADT122ACAA0
4.6 out of 5 Customer Rating
Brand image
Ruud

Commercial Achiever® Series 5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGECZR060ADT122ACA
  • Item #9894838
  • Manufacturer Part #RGECZR060ADT122ACAA0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Model RGECZR has a single-stage compressor
  • Convertible airflow - vertical down flow or horizontal side flow
  • Single-point electrical connections
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • Requires Certification
Dimensions & Measurements
Length
80 in
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Micro-channel
Collection
Commercial Achiever® Series
Configuration
Convertible
Refrigerant
R-410A
Electrical & Operational Information
Horsepower
1-1/2 hp
MBH
60
Phase
Three Phase
Power Source
Electric, Gas
Stages
Single
Volts
460V
Warranty & Product Information
Application
Commercial
UPC
662021641442