This product requires certification to purchase.

2 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

Ruud

Endeavor® Line 2 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #RP14AY24AJ2NA
  • Item #10430007
  • Manufacturer Part #RP14AY24AJ2NA
4 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line 2 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #RP14AY24AJ2NA
  • Item #10430007
  • Manufacturer Part #RP14AY24AJ2NA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressor
  • PlusOne® Valve Space and Service Access
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
2620 ft3/min
Depth
29-3/4 in
Height
25 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
153 lb
Width
29-3/4 in
Characteristics & Features
A2L Compatible
Yes
Collection
Endeavor® Line
Communicating
Non-Communicating
Compressor Type
Scroll
EER2
9
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
83 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
14.3
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
AMP
16
BTU
24000
BTU Cooling Rating
22800 Btu/h
BTU Heat Rating
22800 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
73 dB
Horsepower
1/6 hp
Max Fuse Size
25
MBH
24
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
145 W
Warranty & Product Information
Application
Residential
HSPF2
7.5
UL Listed
Yes
UPC
662021694745