3 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B
Endeavor® Line 3 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 20
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 33600 Btu/h
- CFM:
- 4077 ft3/min
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 33-3/4 in
- EER2:
- 9.0
- Factory Std. Refrigerant Charge:
- 94 oz
- HSPF2:
- 7.5
- Height:
- 35 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021694707
- Volts:
- 208/230V
- Watts:
- 234 W
- Weight:
- 202 lb
- Width:
- 33-3/4 in