This product requires certification to purchase.

3 Ton - Standard Efficiency Uncased N-Coil - R-454B - 21" W

Ruud

Endeavor® Line 3 Ton - Standard Efficiency Uncased N-Coil - R-454B - 21" W

  • Fast #
  • Part #RCHY3621STANVU
  • Item #10456807
  • Manufacturer Part #RCHY3621STANVU
4.6 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line 3 Ton - Standard Efficiency Uncased N-Coil - R-454B - 21" W

  • Fast #
  • Part #RCHY3621STANVU
  • Item #10456807
  • Manufacturer Part #RCHY3621STANVU
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1200 ft3/min
Height
17-1/2 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
51 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Uncased
Coil Type
Evaporator
Collection
Endeavor® Line
Configuration
Convertible
Indoor Outdoor
Indoor
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
MBH
36
Phase
Single Phase
Warranty & Product Information
UL Listed
Yes
UPC
662021709517