This product requires certification to purchase.

4 Ton - Multipoise Medium Efficiency Cased N-Coil - TXV - R-454B - 24.5" W

Ruud

Endeavor® Line 4 Ton - Multipoise Medium Efficiency Cased N-Coil - TXV - R-454B - 24.5" W

  • Fast #
  • Part #RCFY4824MTANMC
  • Item #10456791
  • Manufacturer Part #RCFY4824MTANMC
3.8 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line 4 Ton - Multipoise Medium Efficiency Cased N-Coil - TXV - R-454B - 24.5" W

  • Fast #
  • Part #RCFY4824MTANMC
  • Item #10456791
  • Manufacturer Part #RCFY4824MTANMC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1600 ft3/min
Height
32-1/2 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
4 Ton
Weight
100 lb
Width
24-1/2 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Collection
Endeavor® Line
Configuration
Multi-Position
Indoor Outdoor
Indoor
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
48000
BTU Cooling Rating
48000 Btu/h
MBH
48
Phase
Single Phase
Warranty & Product Information
UL Listed
Yes
UPC
662021710117