95.00% AFUE 100000 BTU Horizontal and Upflow ECM Variable Speed Furnace
Endeavor™ Line Achiever® 95.00% AFUE 100000 BTU Horizontal and Upflow ECM Variable Speed Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Peace-of-mind performance: Relax, you’re covered by one of the best warranties in the industry-10 year conditional parts + limited lifetime heat exchanger
- Quieter operation: Cozy and quiet vibes are guaranteed with our insulated cabinet and truly variable speed airflow technology-giving you one of the quieter furnaces available
- Energy efficiency savings: Higher AFUE (annual fuel utilization efficiency) ratings mean more energy savings and this 95% AFUE, ENERGY STAR® certified gas furnace is close to perfect when it comes to efficiently converting gas to heat-offering up to $85 in annual energy costs savings and potentially even more with available rebates
- Excellent comfort: Variable speed motor technology ensures a steady stream of just-right heated airflow to maintain your comfort level preference while providing superior humidity control
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95 %
- AMP:
- 12.4, 17
- BTU:
- 100000
- Blower Type:
- ECM Variable Speed
- CFM:
- 1980 ft3/min
- Collection:
- Endeavor™ Line Achiever®
- Communicating:
- Communicating
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 37-1/8 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 29-5/8 in
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 35 to 65 Deg F (19.4 to 36.1 Deg C)
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UPC:
- 662021639654
- Volts:
- 115V
- Width:
- 21-1/2 in