This product requires certification to purchase.

38 gal. Lowboy 4.5kW Residential Electric Water Heater

Ruud

Professional Achiever® 38 gal. Lowboy 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE38S2RU95B660493
  • Item #11662696
  • Manufacturer Part #660493
4.2 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 38 gal. Lowboy 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE38S2RU95B660493
  • Item #11662696
  • Manufacturer Part #660493
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • .90 - .93 UEF
  • FHR: 44 - 72 gallons, based on gallon capacity
  • Resistored copper upper element and resistored Lifeguard™ stainless steel lower element prolong anode rod and tank life
  • Exclusive diagnostic system with glowing LEDs that verify heating element operation; LEDs pin point the exact location of functioning or non-functioning heating elements (available on select models)
  • Premium grade anode rod provides long-lasting tank protection
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • EverKleen™ self cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
  • 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Requires Certification
Dimensions & Measurements
Capacity
38 gal
Depth
23 in
Height
31-1/2 in
Water Heater Capacity Range
30 - 40 gal
Weight
108 lb
Characteristics & Features
Collection
Professional Achiever®
Drain Valve Material
Brass
Number of Elements
2
Electrical & Operational Information
First Hour Rating
51
Power Source
Electric
Volts
240V
Watts
4500 W
Warranty & Product Information
Application
Residential
Type
RE38S2RU95B660493
Uniform Energy Factor (UEF)
0.92
UPC
020352660493