This product requires certification to purchase.

40 gal. Medium 4.5/5.5kW 2-Element Residential Electric Water Heater

Ruud

Professional Achiever® 40 gal. Medium 4.5/5.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #PROPE40M2RU93CS
  • Item #11606883
  • Manufacturer Part #PROPE40M2RU93CS
3.8 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 40 gal. Medium 4.5/5.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #PROPE40M2RU93CS
  • Item #11606883
  • Manufacturer Part #PROPE40M2RU93CS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • .92 - .93 UEF
  • Enhanced-flow brass drain valve
  • Isolated tank design reduces conductive heat loss
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Water Connections
Top
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Achiever®
Drain Valve Material
Brass
Lining of Tank
Glass
Water Heater Type
Medium
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
Type
PROPE40M2RU93CS
Uniform Energy Factor (UEF)
0.93