40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Professional Achiever® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Professional Achiever® Power Vent gas water heaters offer up to 150 foot vent runs, energy efficiency and the Guardian System
- Electronic gas control for improved monitoring and service
- Uses indoor air for combustion; blower exhausts the flue gases
- Standard 120 VAC electrical connection
- New whisper quiet blower
- Exclusive air/fuel shut-off device
- Maintenance free – no filter to clean
- Protective control system that disables the heater in the presence of flammable vapor accumulation
- Premium grade anode rod provides long-lasting tank protection
- All models certified for applications up to 7,800 ft. above sea level
-
Green
Documents
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Collection:
- Professional Achiever®
- Diameter:
- 19-3/4
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 86
- Fuel Type:
- Natural Gas
- Height:
- 66-1/4
- MBH:
- 40
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352623511
- Uniform Energy Factor (UEF):
- 0.69
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall