This product requires certification to purchase.

50 gal. Tall 36 MBH Residential Propane Water Heater

Ruud

Professional Achiever® 50 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #RG5036PRU60641591
  • Item #7924511
  • Manufacturer Part #641591
5 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 50 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #RG5036PRU60641591
  • Item #7924511
  • Manufacturer Part #641591
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Exclusive air/fuel shut-off device
  • Maintenance free – no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Eco-friendly burner, low NOx design
  • Meets 40 ng/J NOx requirements
  • Premium grade anode rod provides long-lasting tank protection
  • Easy to light – no matches required EverKleen™ patented system fights sediment build-up
  • Enhanced flow brass drain valve
  • Low lead compliant
  • Temperature and pressure relief valve included
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
50 gal
Diameter
20-1/2 in
Height
61-1/4 in
Pressure - Maximum
150 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Professional Achiever®
Drain Valve Material
Brass
Lining of Tank
Ruudglas
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
36000
Emission
Low NOx
First Hour Rating
85
Fuel Type
Propane
MBH
36
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.64
UPC
020352641591