This product requires certification to purchase.

50 gal. 4500 kW Residential Electric Water Heater

Ruud

Professional Achiever Series 50 gal. 4500 kW Residential Electric Water Heater

  • Fast #
  • Part #RE50T2RU95653693
  • Item #11662747
  • Manufacturer Part #653693
4.9 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever Series 50 gal. 4500 kW Residential Electric Water Heater

  • Fast #
  • Part #RE50T2RU95653693
  • Item #11662747
  • Manufacturer Part #653693
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Isolated tank design reduces heat loss
  • Resistored copper upper element and resistored Lifeguard™ stainless steel lower element to prolong anode rod and tank life
  • Premium grade anode rod provides long-lasting tank protection
  • Electric junction box located above heating elements for easy installation
  • Over temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • EverKleen™ self-cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream helps operating efficiency by saving energy, money and improving tank life
  • Enhanced flow brass drain valve
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
20-1/4 in
Height
58-5/8 in
Recovery 90°F Rise GPH
21
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
121 lb
Characteristics & Features
Antimicrobial
No
Collection
Professional Achiever Series
Drain Valve Material
Brass
Lining of Tank
Ruudglas®
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
63
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
Type
RE50T2RU95653693
UL Listed
Yes
Uniform Energy Factor (UEF)
0.93
UPC
020352653693