This product requires certification to purchase.

29 gal. Tall 32 MBH Residential Natural Gas Water Heater

Ruud

Professional Classic® 29 gal. Tall 32 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG2932NRU63641195
  • Item #9637794
  • Manufacturer Part #641195
3.2 out of 5 Customer Rating
Brand image
Ruud

Professional Classic® 29 gal. Tall 32 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG2932NRU63641195
  • Item #9637794
  • Manufacturer Part #641195
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • .58 - .66 UEF
  • Eco-friendly burner, low NOx design
  • 29, 30, 40 and 50 gallon capacities
  • Requires Certification
Dimensions & Measurements
Capacity
29 gal
Diameter
16-1/2 in
Height
59-3/4 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
10 - 29 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
32000
Emission
Low NOx
First Hour Rating
55
Fuel Type
Natural Gas
Maximum Temperature
155
MBH
32
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.63