This product requires certification to purchase.

65 gal. Hybrid Electric Heat Pump Water Heater

Ruud

Professional Ultra Series 65 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH65T2RU40030346
  • Item #11499662
  • Manufacturer Part #702346
5 out of 5 Customer Rating
Brand image
Ruud

Professional Ultra Series 65 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH65T2RU40030346
  • Item #11499662
  • Manufacturer Part #702346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Rheem ProTerra Hybrid Electric Heat Pump is the most efficient water heater on the market. It features a hybrid heat pump design making it 400% the efficiency of standard electric water heaters. It pays for itself in 2 years or less. It's smart, EcoNet Wi-Fi and the EcoNet app, you can check hot water availability, track energy usage and can control its modes. New! top water connections and duct ready design make installation even more flexible. It comes with a 10-year limited warranty.
  • Provides an estimated energy cost savings of more than $576 per year
  • Quick payback thanks to an amazing 4.05 energy factor and features that deliver long-term savings
  • Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
  • Sustainable: reduces carbon footprint with 75% reduction in energy use
  • Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
  • Diffuser fights sediment to prolong tank life and optimizes cold water mixing pattern to improve efficiency
  • More hot water: provides more hot water than many standard residential electric models providing ample hot water for households with 3-5 people or homes with 3 plus bathrooms
  • Warranty: 10-year limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
65 gal
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Professional Ultra Series
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Heater Type
Hybrid, Heat Pump
Electrical & Operational Information
AMP
30
First Hour Rating
76.6
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
RPROUH65T2RU40030
UPC
020352812762