This product requires certification to purchase.

4 Ton, 14 SEER 3-Phase 460V, R-410A Air Conditioner Condenser

Ruud

RA14 Series 4 Ton, 14 SEER 3-Phase 460V, R-410A Air Conditioner Condenser

  • Fast #
  • Part #RA1448AD1NB
  • Item #7008831
  • Manufacturer Part #RA1448AD1NB
3.4 out of 5 Customer Rating
Brand image
Ruud

RA14 Series 4 Ton, 14 SEER 3-Phase 460V, R-410A Air Conditioner Condenser

  • Fast #
  • Part #RA1448AD1NB
  • Item #7008831
  • Manufacturer Part #RA1448AD1NB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan – dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
  • Coat paint system – for a long lasting professional finish
  • Scroll compressor – uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics - increased curb appeal with visually appealing design
  • Curved louver panels - provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
  • Optimized fan orifice - optimizes airflow and reduces unit sound
  • Rust resistant screws - confirmed through 1500-hour salt spray testing
  • Diagnostic service window with two-fastener opening - provides access to the high and low pressure.
  • Single-row condenser coil – makes unit lighter and allows thorough coil cleaning to maintain “out of the box” performance
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
9
BTU:
48000
BTU Cooling Rating:
60500 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RA14 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
35-3/4
EER:
13.0
Height:
31
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
48
Max CFM:
4264
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Suction Line (OD):
7/8
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
662021389139
Volts:
460V
Weight:
221
Width:
35-3/4