This product requires certification to purchase.

10 Ton Two-Stage Commercial Packaged Heat Pump

Ruud

Renaissance™ 10 Ton Two-Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT120ACG000ABA
  • Item #9894846
  • Manufacturer Part #RHPDZT120ACG000ABAA0
3.5 out of 5 Customer Rating
Brand image
Ruud

Renaissance™ 10 Ton Two-Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT120ACG000ABA
  • Item #9894846
  • Manufacturer Part #RHPDZT120ACG000ABAA0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • VFD technology
  • Two-stage cooling
  • Plus One® Diagnostics with dual 7-segment LED display
  • Plus One® Service Smart package
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Models RHPDZS and RHPDZT have two-stage compressor
  • Convertible airflow – vertical down flow or horizontal side flow
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
120000
Blower Type:
Belt Drive
Collection:
Renaissance™
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
MBH:
120
Phase:
Three Phase
Power Source:
Electric
RPM:
1725
Refrigerant:
R-410A
Tonnage:
10 Ton
UL Listed:
Yes
UPC:
662021553844
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
873 lb