This product requires certification to purchase.

10 Ton Two Stage Commercial Packaged Heat Pump

Ruud

Renaissance™ 10 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT120ADG000ABA
  • Item #9894849
  • Manufacturer Part #RHPDZT120ADG000ABAA0
3.8 out of 5 Customer Rating
Brand image
Ruud

Renaissance™ 10 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT120ADG000ABA
  • Item #9894849
  • Manufacturer Part #RHPDZT120ADG000ABAA0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Models RHPDZS and RHPDZT have two-stage compressor
  • Convertible airflow – Vertical down flow or horizontal side flow
  • Fork able base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Microchannel evaporator and condenser coil
  • Overflow condensate sensor
  • Requires Certification

Documents

Dimensions & Measurements
CFM
4000 ft3/min
Depth
59-1/2 in
Height
50 in
Tonnage
10 Ton
Weight
873 lb
Width
90-1/8 in
Characteristics & Features
A2L Compatible
No
Blower Type
Variable Speed
Coil Type
Louvered
Collection
Renaissance™
Compressor Type
Scroll
Configuration
Horizontal, Vertical
EER2 Range
10.6 - 11.1
Refrigerant
R-410A
Electrical & Operational Information
AMP
27
BTU
120000
BTU Cooling Rating
119000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
88 dB
EER
11.0
Horsepower
1/2 hp
MBH
120
Phase
Three Phase
Power Source
Electric
RPM
1075
Volts
460V
Watts
10.13 kW
Warranty & Product Information
Application
Commercial
UL Listed
Yes
UPC
662021512964