199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
RUTG Series 199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Up to .82 UEF
- Up to 34% more efficient than a standard 50-gallon tank
- Built-in Wi-Fi with EcoNet® capability for direct control from your device
- Industry Leading! 43' vent run capability
- Universal Venting Compatibility with UBBINK, Metal Fab, and Rainbow venting for easier tankless to tankless replacements
- Ruud Exclusive! Hot Start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
- 1/2" Gas line compatibility (subject to local code)
- Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
- Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
- Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
Documents
Specifications
- Application:
- Residential
- BTU:
- 199900
- Collection:
- RUTG Series
- Condensing:
- No
- Depth:
- 10-27/100 in
- Emission:
- Ultra-Low NOx
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Natural Gas
- Height:
- 24-1/5 in
- Indoor Outdoor:
- Indoor
- Power Source:
- Gas
- Proposition 65:
- California Proposition 65 Warning: This product contains chemicals known to theState of California to cause cancer, birth defects or other reproductive harm.
- Temperature Range:
- 100 to 140 Deg F
- Type:
- RRUTG95DVLN3
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Concentric
- Volts:
- 120V
- Water Heater Type:
- High Efficiency, Tankless
- Weight:
- 46.5 lb
- Width:
- 13-1/2 in