This product requires certification to purchase.

22 x 20 in. 1 Hole Granite Composite 1 Bowl Dual Mount Kitchen Sink in Arctic White

Ruvati

epiGranite 22 x 20 in. 1 Hole Granite Composite 1 Bowl Dual Mount Kitchen Sink in Arctic White

  • Fast #
  • Part #RRVG1022WH
  • Item #9410218
  • Manufacturer Part #RVG1022WH
4.2 out of 5 Customer Rating
Brand image
Ruvati

epiGranite 22 x 20 in. 1 Hole Granite Composite 1 Bowl Dual Mount Kitchen Sink in Arctic White

  • Fast #
  • Part #RRVG1022WH
  • Item #9410218
  • Manufacturer Part #RVG1022WH
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Arctic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Constructed of composite granite – 80% crushed natural granite for extreme durability and strength. The remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to most household chemicals
  • The sink is colored all the way through, for a rich and consistent look that will never discolor. Thick solid construction makes the sink naturally sound-absorbing and noise free
  • Proprietary treatment makes the surface anti-bacterial and completely resistant to stains. Can withstand high temperatures up to 536F
  • Drop-in Top mount installation. Cutout templates and mounting clips are provided
  • Pre-drilled with 1 standard hole (1-3/8″ diameter) for faucet installation. Also pre-drilled with 2 additional partially-drilled knockout holes that can be used for installation of soap dispenser or 3-hole faucets
  • CSA certified and tested to meet US and Canada UPC codes and standards
  • MATCHING COLOR basket strainer drain assembly included. (Note: strainer is only for standard installation. If installing a Garbage Disposal unit, you have to use the drain flange that comes with the disposal)
  • Standard 3.5″ drain opening will fit any garbage disposal unit
  • Gently rounded inside corners and edges make it easy to clean
  • Ruvati Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Sink Bowl Size
19-1/4 in x 15-3/4 in x 8 in
Sink Depth
8 in
Sink Size, Overall
22 in x 20 in
Sink Size Range
20 in - 25.99 in
Characteristics & Features
Collection
epiGranite
Color Finish Category
Whites
Color Finish Name
Arctic White
Drain Location
Rear Center
Material Type
Granite
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Dual Mount
Sink Material
Stone Composite
Warranty & Product Information
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
UPC
850003787206