This product requires certification to purchase.

18-1/2 in. Undermount Porcelain Oval Bathroom Sink in White

Ruvati

Krona 18-1/2 in. Undermount Porcelain Oval Bathroom Sink in White

  • Fast #
  • Part #RRVB0618
  • Item #9410228
  • Manufacturer Part #RVB0618
5 out of 5 Customer Rating
Brand image
Ruvati

Krona 18-1/2 in. Undermount Porcelain Oval Bathroom Sink in White

  • Fast #
  • Part #RRVB0618
  • Item #9410228
  • Manufacturer Part #RVB0618
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Thick solid construction for extreme durability
  • Cutout templates and mounting clips are provided
  • Aligns with the faucet spout and maximizes storage space in the cabinet under the sink
  • Prevents accidental flooding - stays out of sight to maintain the beauty of the sink
  • Non-porous and resistant to scratching, chipping or crazing
  • Surface does not stain and drains water easily - keeping your sink clean and dry
  • Ensures perfect water drainage and makes it easy-to-clean
  • Ruvati USA limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
15-1/2 in
Drain Opening
1-3/4 in
Height
8 in
Length
18-1/2 in
Sink Bowl Size
16-1/2 in x 13-1/2 in x 6 in
Sink Size Range
Less than 20 in
Width
15-1/2 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Krona
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Shape
Oval
Sink Installation Type
Undermount
Sink Material
Porcelain
Vessel Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
RRVB0618
UPC
610370723333