20-1/2 x 17-3/4 in. No Hole Undermount Bar Sink in Stainless Steel
Modena 20-1/2 x 17-3/4 in. No Hole Undermount Bar Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Frequently Purchased Together
Product Details
Product Details
- Maximize the functionality of your small bar or prep space
- Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
- Heavy duty thick rubber padding minimizes noise and reduces condensation
- Cutout templates and mounting clips are provided
- Optimal for easy cleaning
- UPC and cUPC certified by IAPMO to meet US and Canada plumbing standards including ANSI and CSA
- Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
- Hides the drain while allowing waste and water to flow freely
- Will fit any standard garbage disposal unit
Specifications
- Collection:
- Modena
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Gauge (metal):
- 16 ga
- Length:
- 20-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 15-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 20-1/2 in x 17-3/4 in
- UPC:
- 850003787718
- Width:
- 17-3/4 in