This product requires certification to purchase.

23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Ruvati

Modena 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #RRVM5908
  • Item #9410239
  • Manufacturer Part #RVM5908
4.5 out of 5 Customer Rating
Brand image
Ruvati

Modena 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #RRVM5908
  • Item #9410239
  • Manufacturer Part #RVM5908
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16 GAUGE Premium T-304 Grade Stainless Steel (18/10 Chromium/Nickel) will never rust or stain
  • Drop-in Top mount installation. Cutout template and mounting clips included
  • Commercial grade Brushed Finish – Easy to clean and long-lasting. Unlike satin, the brushed-finish hides scratches and matches well with your kitchen appliances
  • Heavy duty SOUND PROOF COATING and THICK RUBBER PADDING – minimizes noise and reduces condensation
  • Curved inside corners and sloped bottom ensures perfect water drainage and makes it easy to clean
  • Includes Decorative Drain Cover – hides the drain while allowing waste and water to flow through freely. Also fits on top of garbage disposal flange
  • Comes pre-drilled with 2 holes for faucet and soap dispenser installation
  • Included in box: Sink, Bottom Rinse Grid, Decorative Drain Cover, Basket Strainer Drain Assembly, Cut-out Template, Mounting Brackets, Installation Guide
  • UPC and cUPC certified by IAPMO to meet US and Canada plumbing standards including ANSI and CSA
  • Ruvati USA Limited Lifetime Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Modena
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
23 in
Material Type:
T304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
850003787770
Width:
18 in