This product requires certification to purchase.

18 x 19 in. No Hole Undermount Bar Sink in Stainless Steel

Ruvati

Roma 18 x 19 in. No Hole Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #RRVH8319
  • Item #9958059
  • Manufacturer Part #RVH8319
3.2 out of 5 Customer Rating
Brand image
Ruvati

Roma 18 x 19 in. No Hole Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #RRVH8319
  • Item #9958059
  • Manufacturer Part #RVH8319
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ledges on the front and back provide a track for the included accessories
  • Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
  • Heavy duty thick rubber padding minimizes noise and reduces condensation
  • Cutout templates and mounting clips are provided
  • Experience a more modern look
  • Constructed of solid sapele wood (African Mahogany) that is resistant to water damage and scratches
  • Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
  • Hides the drain while allowing waste and water to flow freely
  • Will fit any standard garbage disposal unit
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
18 in
Sink Bowl Size
16 in x 16-1/2 in x 10 in
Sink Depth
10 in
Sink Size, Overall
18 in x 19 in
Sink Size Range
Less than 20 in
Width
19 in
Characteristics & Features
Collection
Roma
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Material Type
304
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
UPC
664213537472