This product requires certification to purchase.

21 in. Undermount Stainless Steel Single Bowl Laundry Sink

Ruvati

Savona 21 in. Undermount Stainless Steel Single Bowl Laundry Sink

  • Fast #
  • Part #RRVU6121
  • Item #10235802
  • Manufacturer Part #RVU6121
3.6 out of 5 Customer Rating
Brand image
Ruvati

Savona 21 in. Undermount Stainless Steel Single Bowl Laundry Sink

  • Fast #
  • Part #RRVU6121
  • Item #10235802
  • Manufacturer Part #RVU6121
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12 in D - perfect as a laundry or utility sink
  • 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Commercial grade brushed finish - easy-to-clean and long-lasting ? hides scratches and matches well with your kitchen appliances
  • Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
  • Sharp inside corners - experience a more modern look
  • Undermount installation - cut-out templates and mounting clips are provided
  • Protective bottom grid - made of stainless steel - this grid protects the bottom of your sink from impact and scratches and allows water to flow freely
  • Minimum base cabinet - 24 in
  • CUPC certified and tested by IAPMO to meet all US and Canadian plumbing standards
  • RUVATI® USA limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
21 in
Sink Bowl Size
19 in x 16 in x 12 in
Sink Depth
12 in
Width
18 in
Characteristics & Features
Collection
Savona
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Number of Bowls
1
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
Type
RRVU6121
UPC
850003787411