This product requires certification to purchase.

24 x 96 in. 26 ga Flat Sheet Metal

Ryerson Tull

24 x 96 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSM262496
  • Item #771723
  • Manufacturer Part #FSM262496
3.6 out of 5 Customer Rating
Brand image
Ryerson Tull

24 x 96 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSM262496
  • Item #771723
  • Manufacturer Part #FSM262496
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Conform to specification ASTMA 525-77
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Length
96 in
Width
24 in
Characteristics & Features
Material
Metal
Warranty & Product Information
ASTM
ASTM A525-77