This product requires certification to purchase.

36 x 96 in. 24 ga G90 Flat Sheet Metal

Ryerson Tull

36 x 96 in. 24 ga G90 Flat Sheet Metal

  • Fast #
  • Part #FSMG90243696
  • Item #771670
  • Manufacturer Part #FSMG90243696
4.7 out of 5 Customer Rating
Brand image
Ryerson Tull

36 x 96 in. 24 ga G90 Flat Sheet Metal

  • Fast #
  • Part #FSMG90243696
  • Item #771670
  • Manufacturer Part #FSMG90243696
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Length
96 in
Width
36 in
Characteristics & Features
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A525-77