This product requires certification to purchase.

48 x 120 in. 28 ga G90 Flat Sheet Metal

Ryerson Tull

48 x 120 in. 28 ga G90 Flat Sheet Metal

  • Fast #
  • Part #FSMG902848120
  • Item #1835115
  • Manufacturer Part #FSMG902848120
3.1 out of 5 Customer Rating
Brand image
Ryerson Tull

48 x 120 in. 28 ga G90 Flat Sheet Metal

  • Fast #
  • Part #FSMG902848120
  • Item #1835115
  • Manufacturer Part #FSMG902848120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
28
Length:
120
Material:
Carbon Steel
Width:
48