This product requires certification to purchase.

48 x 96 in. 20 ga G90 Flat Sheet Metal

Ryerson Tull

48 x 96 in. 20 ga G90 Flat Sheet Metal

  • Fast #
  • Part #FSMG90204896
  • Item #771673
  • Manufacturer Part #FSMG90204896
5 out of 5 Customer Rating
Brand image
Ryerson Tull

48 x 96 in. 20 ga G90 Flat Sheet Metal

  • Fast #
  • Part #FSMG90204896
  • Item #771673
  • Manufacturer Part #FSMG90204896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Length
96 in
Width
48 in
Characteristics & Features
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A525-77