This product requires certification to purchase.

60 x 120 in. G90 22 ga Flat Sheet Metal

Ryerson Tull

60 x 120 in. G90 22 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG902260120
  • Item #771602
  • Manufacturer Part #FSMG902260120
5 out of 5 Customer Rating
Brand image
Ryerson Tull

60 x 120 in. G90 22 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG902260120
  • Item #771602
  • Manufacturer Part #FSMG902260120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
22 ga
Length
120 in
Width
60 in
Characteristics & Features
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A525-77