This product requires certification to purchase.

Daylon Half-Dum Lev W/ Rnd Tr

Safe Lock by Kwikset

Daylon Half-Dum Lev W/ Rnd Tr

  • Fast #
  • Part #K9SL70000057
  • Item #10353307
  • Manufacturer Part #9SL70000-057
4.7 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Daylon Half-Dum Lev W/ Rnd Tr

  • Fast #
  • Part #K9SL70000057
  • Item #10353307
  • Manufacturer Part #9SL70000-057
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lever, Dummy Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Contemporary
Warranty & Product Information
Application
Residential
Type
KSL7000DALRDT15
UPC
883351733441